Overview
Mfr description
PA238685 PHVM1H-6100YC-EP-3
Specifications
- Reducer TypeCycloidal
- Ratio3:1
- Reduction2.5:1
- MountingFoot Mount
- Housing Material52/100 bearing-grade steel
- Max Input Horsepower175 hp;132 kW
- Input StyleIntegral Motor
- SeriesCyclo 6000
- Manufacturer Catalog Number04.601.50.013
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data