1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SUMITOMO DRIVE TECH
PA238765 CHHMS3-6185DBYC-EP-289 YB00,
CHHMS3-6185DBYC-EP-289 YB00,YB1G:WH-1
MI ITEM #
10492912
MFR #
PA238765 CHHMS3-6185DBYC-EP-289 YB00,
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Inline
SUMITOMO DRIVE TECH PA238765 CHHMS3-6185DBYC-EP-289 YB00,
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SUMITOMO DRIVE TECH
PA238765 CHHMS3-6185DBYC-EP-289 YB00,
CHHMS3-6185DBYC-EP-289 YB00,YB1G:WH-1
MI ITEM #
10492912
MFR #
PA238765 CHHMS3-6185DBYC-EP-289 YB00,
Mfr description
PA238765 CHHMS3-6185DBYC-EP-289 YB00,
Footed, C-face adapter
Quiet, efficient and reliable operation with high torque density and compact size
Interchangeable cast iron housings in foot, flanged or face mount configurations
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Housing Height
18.39 in
Manufacturer Reducer Size
6185
Output Shaft Diameter
3-1/8 in
Ratio
289:1
Details
Housing Material
Cast Iron
Reducer Type
Inline
Reduction
Double
Standards Met
AGMA
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items