Overview
Mfr description
PA238795 CVVJ-6170Y-87 213TC
Specifications
- Reducer TypeCycloidal
- Ratio87:1
- Actual Ratio87:1
- Reduction87:1
- MountingFoot Mount
- NEMA / IEC Frame Size213TC
- Case Size6170Y
- Input StyleNEMA C-Face
- Nominal Ratio87:1
- SeriesCyclo 6000
- Suitable For Washdown EnvironmentYes
- Torque Rating (in-lb)603620 in-lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data