Specifications
Dimensions
- Housing Height18.39 in
- Input Size1-1/2 in
- Manufacturer Reducer Size6185
- Maximum Output Torque34288.99075762213
- Output Shaft Diameter3-1/8 in
- Ratio87:1
Details
- Housing MaterialCast Iron
- Max Input Horsepower11.514 hp @ 1750 rpm
- Overhung Load Capacity7949.81 lb
- Reducer TypeInline
- ReductionSingle
- Standards MetAGMA
Overview
Mfr description
PA238909 CHHS-6185Y-87 A2X.A40, R92,
- Footed, C-face adapter
- Quiet, efficient and reliable operation with high torque density and compact size
- Interchangeable cast iron housings in foot, flanged or face mount configurations
- Available free-shaft, quill hollow shaft, C-face, shovel base, and top-mount inputs
- Internal components manufactured from hardened, vacuum-degassed, bearing grade steel for minimal vibration, low noise, low backlash and extended operational life
- 24-month warranty backs up the superb Cyclo product reputation
- Manufacturer: Sumitomo Drive Technologies