Motion
CNHM01-6085A-87(T16)

SUMITOMO DRIVE TECH
CNHM01-6085A-87(T16)

87:1 Reduction, 87:1 Ratio, Foot Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #10492980
MFR #CNHM01-6085A-87(T16)
Price$1,394.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM01-6085A-87(T16)

87:1 Reduction, 87:1 Ratio, Foot Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #10492980
MFR #CNHM01-6085A-87(T16)

Mfr description
PA238993 CNHM01-6085A-87(T16)
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,394.66/each

Specifications

Dimensions

  • Case Size
    6085A
  • Maximum Output RPM
    20.1 rpm
  • Ratio
    87:1

Details

  • Housing Material
    52/100 bearing-grade steel
  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA238993
  • Max Input Horsepower
    0.125 hp
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    87:1
  • Series
    Cyclo 6000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)