Motion
CNVM3-6115YB-EP-21 3HP

SUMITOMO DRIVE TECH
CNVM3-6115YB-EP-21 3HP

21:1 Reduction, 21:1 Ratio, Flange Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #10492984
MFR #CNVM3-6115YB-EP-21 3HP
Price$3,496.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNVM3-6115YB-EP-21 3HP

21:1 Reduction, 21:1 Ratio, Flange Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #10492984
MFR #CNVM3-6115YB-EP-21 3HP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,496.04/each

Specifications

Dimensions

  • Case Size
    6115
  • Ratio
    21:1

Details

  • Housing Material
    52/100 bearing-grade steel
  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA239007
  • Max Input Horsepower
    3 hp
  • Mounting
    Flange Mount
  • Reducer Type
    Cycloidal
  • Reduction
    21:1
  • Series
    Cyclo 6000

Overview

Mfr description
PA239007 CNVM3-6115YB-EP-21 3HP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought