Specifications
Dimensions
- Ratio71:1
Details
- Housing Material52/100 bearing-grade steel
- Input StyleIntegral Motor
- LubricationGrease
- Manufacturer Catalog NumberPA239108
- Reducer TypeCycloidal
- SeriesCyclo 6000
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)