Motion
PA239218 CNHM3-6115YB-EP-21 3HP

SUMITOMO DRIVE TECH
PA239218 CNHM3-6115YB-EP-21 3HP

21:1 Reduction, 21:1 Ratio, Foot Mount
MI ITEM #10493042
MFR #PA239218 CNHM3-6115YB-EP-21 3HP
List Price$3,313.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA239218 CNHM3-6115YB-EP-21 3HP

21:1 Reduction, 21:1 Ratio, Foot Mount
MI ITEM #10493042
MFR #PA239218 CNHM3-6115YB-EP-21 3HP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,313.86/each for your price

Overview

Mfr description
PA239218 CNHM3-6115YB-EP-21 3HP

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    21:1
  • Reduction
    21:1
  • Mounting
    Foot Mount
  • Max Input Horsepower
    2.2371 kW;3 hp
  • Input Style
    Integral Motor
  • Nominal Ratio
    21:1
  • Series
    Cyclo 6000
  • Manufacturer Catalog Number
    04.601.50.013

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought