Overview
Mfr description
PA239413 PHHM3-6100YA-EP-5
Specifications
- Reducer TypeCycloidal
- Ratio2.5:1 - 658503:1
- Reduction2.5:1
- MountingCase Mount, Flange Mount, Foot Mount
- Input StyleIntegral Motor
- Nominal Ratio2.5:1;658503:1
- SeriesCyclo 6000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data