Overview
Mfr description
PA239505 CNHJ-6110-17(145TC, T16)
Specifications
- Reducer TypeCycloidal
- Ratio17:1
- Actual Ratio17:1
- Input TypeC-Face
- Reduction17:1
- NEMA / IEC Frame Size145TC
- Case Size6110
- Nominal Ratio17:1
- SeriesCyclo 6000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data