Motion
PA239564 CVVM2-6135YB-EP-71 2HP

SUMITOMO DRIVE TECH
PA239564 CVVM2-6135YB-EP-71 2HP

71:1 Reduction, 71:1 Ratio, Vertical, Bearing Grade Steel Housing Material
MI ITEM #10493149
MFR #PA239564 CVVM2-6135YB-EP-71 2HP
List Price$4,714.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA239564 CVVM2-6135YB-EP-71 2HP

71:1 Reduction, 71:1 Ratio, Vertical, Bearing Grade Steel Housing Material
MI ITEM #10493149
MFR #PA239564 CVVM2-6135YB-EP-71 2HP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,714.78/each for your price

Overview

Mfr description
PA239564 CVVM2-6135YB-EP-71 2HP

Specifications

  • Reducer Type
    Cycloidal
  • Actual Ratio
    71:1
  • Ratio
    71:1
  • Reduction
    71:1
  • NEMA / IEC Frame Size
    IEC 71
  • Mounting
    Vertical
  • Housing Material
    Bearing Grade Steel
  • Case Size
    6135
  • Maximum Output RPM
    24.6 rpm
  • Max Input Horsepower
    2 hp;1.5 kW
  • Input Style
    Integral Motor
  • Series
    Cyclo 6000
  • Nominal Ratio
    71:1
  • Manufacturer Catalog Number
    04.601.50.013

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text