Motion
EHYM10-C6145YA-EPY3-74 AN1,Q8E:2-15/16"

SUMITOMO DRIVE TECH
EHYM10-C6145YA-EPY3-74 AN1,Q8E:2-15/16"

Shaft Mount Speed Reducer - Reducer Size: C6145, Single Reduction Reduction, 74:1 Ratio, Output Bore Type: Tapered Bushing
MI ITEM #10493242
MFR #EHYM10-C6145YA-EPY3-74 AN1,Q8E:2-15/16"
List Price$12,481.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
EHYM10-C6145YA-EPY3-74 AN1,Q8E:2-15/16"

Shaft Mount Speed Reducer - Reducer Size: C6145, Single Reduction Reduction, 74:1 Ratio, Output Bore Type: Tapered Bushing
MI ITEM #10493242
MFR #EHYM10-C6145YA-EPY3-74 AN1,Q8E:2-15/16"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12,481.99/each for your price

Overview

Mfr description
PA239854 EHYM10-C6145YA-EPY3-74 AN1,

Specifications

  • Case Included
    No
  • Manufacturer Reducer Size
    C6145
  • Lubrication
    Oil
  • Ratio
    73:5
  • Reduction Type
    Single Reduction
  • Center Distance
    5.4300 in, 138 mm
  • Nominal Ratio
    74:1
  • Input Type
    Integral Motor
  • Output Bore Type
    Tapered Bushing
  • Series
    Cyclo HBB
  • Reduction
    Single
  • Maximum Output RPM
    23.8 rpm
  • Maximum Output Size
    2-15/16 in;75 mm
  • Housing Material
    Cast Iron
  • Housing Length
    17.2400 in, 438 mm
  • Housing Width
    13.3900 in;340 mm
  • Housing Height
    18.8400 in, 479 mm
  • Suitable For Washdown Environment
    No
  • Bore Length
    7.3300 in;186.18 mm
  • Maximum Output Torque
    31300 in-lb;3540 nm
  • Max Input Horsepower
    10 hp
  • Compatible Conveyor Adapter
    117C4050
  • Torque Rating (in-lb)
    31300 in-lb;3540 N-m
  • Standards Met
    AGMA, CE, CSA, DOE, NEMA, UL
  • Includes
    Taper-Grip Bushing
  • Torque Arm Kit
    Included
  • Manufacturer Catalog Number
    PA239854
  • Maximum Speed
    1750 rpm
  • Weight
    392 lbs, 178 kg
  • Additional Details
    Includes Taper-Grip Bushing;Integral Motor;Premium Efficiency Motor;Inverter Ready;Double Output Seals;Cast Iron Housing
  • Output
    2-7/16 in Bore
  • Sealing Type
    Double Output Seals
  • Shaft Diameter
    2.9380 in, 74.59 mm
  • Shaft Length
    7.3200 in;186 mm
  • Product Net Depth
    9.5300 in;242 mm
  • Input Style
    Integral Motor
  • Actual Ratio
    73:5
  • Screw Conveyor Compatible
    Yes
  • Case Size
    C6145
  • Product Compatibility
    Cyclo HBB Series;C6145 Frame Size

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought