Motion
EHYX-C6145Y-Y3-28 215TC,AN1,Q8E:2-15/16"

SUMITOMO DRIVE TECH
EHYX-C6145Y-Y3-28 215TC,AN1,Q8E:2-15/16"

Shaft Mount Speed Reducer - Reducer Size: C6145, Single Reduction Reduction, 28:1 Ratio, 1.3750 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #10493248
MFR #EHYX-C6145Y-Y3-28 215TC,AN1,Q8E:2-15/16"
List Price$11,993.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
EHYX-C6145Y-Y3-28 215TC,AN1,Q8E:2-15/16"

Shaft Mount Speed Reducer - Reducer Size: C6145, Single Reduction Reduction, 28:1 Ratio, 1.3750 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #10493248
MFR #EHYX-C6145Y-Y3-28 215TC,AN1,Q8E:2-15/16"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,993.95/each for your price

Overview

Mfr description
PA239877 EHYX-C6145Y-Y3-28 215TC, AN1,

Specifications

  • Case Included
    No
  • Manufacturer Reducer Size
    C6145
  • Lubrication
    Oil
  • Ratio
    28:1
  • Reduction Type
    Single Reduction
  • Center Distance
    5.4300 in, 138 mm
  • Nominal Ratio
    28:1
  • Input Type
    C-Face Quill
  • Input Size
    1.3750 in
  • Output Bore Type
    Tapered Bushing
  • Series
    Cyclo HBB
  • Reduction
    Single
  • Maximum Output RPM
    62 rpm
  • Input Shaft Diameter
    1.3750 in, 35 mm
  • Maximum Output Size
    2-15/16 in;75 mm
  • Housing Material
    Cast Iron
  • Housing Length
    17.2400 in, 438 mm
  • Housing Width
    13.3900 in;340 mm
  • Housing Height
    18.8400 in, 479 mm
  • Bore Length
    7.5600 in;192 mm
  • Maximum Output Torque
    16200 in-lb;1830 nm
  • Max Input Horsepower
    17.4 hp
  • Compatible Conveyor Adapter
    117C4050
  • Torque Rating (in-lb)
    16200 in-lb;1830 N-m
  • Standards Met
    AGMA, CE, CSA, NEMA, UL
  • Includes
    Taper-Grip Bushing
  • Manufacturer Catalog Number
    PA239877
  • Maximum Speed
    1750 rpm
  • Weight
    279 lbs, 126.6 kg
  • Additional Details
    C-Face Motor Adapter;Taper-Grip Bushing;Double Output Seals;Cycloidal Speed Reduction Technology
  • Output
    2-7/16 in Bore
  • Sealing Type
    Double Output Seals
  • Shaft Diameter
    2.9380 in, 74.59 mm
  • Shaft Length
    7.5600 in;192 mm
  • Product Net Depth
    13.3900 in;340 mm
  • Input Style
    C-Face Quill
  • Actual Ratio
    28:1
  • Screw Conveyor Compatible
    Yes
  • Case Size
    C6145
  • Product Compatibility
    Cyclo HBB Series;215TC Motor Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought