Motion
CNHM5-612HYA-EP-25 5HP

SUMITOMO DRIVE TECH
CNHM5-612HYA-EP-25 5HP

25:1 Reduction, 25:1 Ratio, Foot Mount
Mi Item #10493254
MFR #CNHM5-612HYA-EP-25 5HP
Price$3,998.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM5-612HYA-EP-25 5HP

25:1 Reduction, 25:1 Ratio, Foot Mount
Mi Item #10493254
MFR #CNHM5-612HYA-EP-25 5HP

Mfr description
PA239888 CNHM5-612HYA-EP-25 5HP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,998.62/each

Specifications

Dimensions

  • Ratio
    25:1

Details

  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA239888
  • Max Input Horsepower
    5 hp
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    25:1
  • Series
    Cyclo 6000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)