Motion
PA240091 CNHM05-6105DAY-AV-195

SUMITOMO DRIVE TECH
PA240091 CNHM05-6105DAY-AV-195

195:1 Reduction, 195:1 Ratio, Foot Mount, Flange Mount, Case Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #10493310
MFR #PA240091 CNHM05-6105DAY-AV-195
List Price$4,036.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA240091 CNHM05-6105DAY-AV-195

195:1 Reduction, 195:1 Ratio, Foot Mount, Flange Mount, Case Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #10493310
MFR #PA240091 CNHM05-6105DAY-AV-195

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,036.31/each for your price

Overview

Mfr description
PA240091 CNHM05-6105DAY-AV-195

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    195:1
  • Reduction
    195:1
  • Mounting
    Case Mount, Flange Mount, Foot Mount
  • Housing Material
    52/100 bearing-grade steel
  • Max Input Horsepower
    175 hp;132 kW
  • Input Style
    Integral Motor
  • Nominal Ratio
    195:1
  • Series
    Cyclo 6000
  • Manufacturer Catalog Number
    04.601.50.013

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text