Motion
PA240102 CHHJ-6135Y-R2-17 215TC

SUMITOMO DRIVE TECH
PA240102 CHHJ-6135Y-R2-17 215TC

Inline Speed Reducer - Single Reduction, 17:1 Ratio, C-Face Input Type, 7/8 in Input Size, 1-7/8 in Output Shaft Diameter, Foot Mount, Ductile Iron Housing Material
MI ITEM #10493316
MFR #PA240102 CHHJ-6135Y-R2-17 215TC
List Price$6,539.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA240102 CHHJ-6135Y-R2-17 215TC

Inline Speed Reducer - Single Reduction, 17:1 Ratio, C-Face Input Type, 7/8 in Input Size, 1-7/8 in Output Shaft Diameter, Foot Mount, Ductile Iron Housing Material
MI ITEM #10493316
MFR #PA240102 CHHJ-6135Y-R2-17 215TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,539.78/each for your price

Overview

Mfr description
PA240102 CHHJ-6135Y-R2-17 215TC
  • Footed, C-face adapter
  • Quiet, efficient and reliable operation with high torque density and compact size
  • Interchangeable cast iron housings in foot, flanged or face mount configurations
  • Available free-shaft, quill hollow shaft, C-face, shovel base, and top-mount inputs
  • Internal components manufactured from hardened, vacuum-degassed, bearing grade steel for minimal vibration, low noise, low backlash and extended operational life
  • 24-month warranty backs up the superb Cyclo product reputation
  • Manufacturer: Sumitomo Drive Technologies

Specifications

  • Reducer Type
    Inline
  • Actual Ratio
    17:1
  • Ratio
    17:1
  • Input Type
    C-Face
  • Input Size
    7/8 in
  • Output Shaft Diameter
    1-7/8 in
  • Reduction
    Single
  • NEMA / IEC Frame Size
    215TC
  • Mounting
    Foot Mount
  • Manufacturer Reducer Size
    6135
  • Housing Material
    Ductile Iron
  • Maximum Output Torque
    6465.054720382475
  • Max Input Horsepower
    11.110 hp @ 1750 rpm
  • Overhung Load Capacity
    1809.49 lb
  • Standards Met
    AGMA
  • Series
    Cyclo 6000
  • Nominal Ratio
    17:1
  • Housing Height
    11.81 in
  • Output Bore Type
    Solid shaft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought