Overview
Mfr description
PA240105
Specifications
- Reducer TypeCycloidal
- Reduction2.5:1
- MountingCase Mount, Flange Mount, Foot Mount
- Maximum Output Torque68200 N-m;603620
- SeriesCyclo 6000
- Manufacturer Catalog Number03.601.50.013
- Torque Rating (in-lb)603620 in-lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data