Motion
CHHM25-6265DAYC-EP-273 25HP

SUMITOMO DRIVE TECH
CHHM25-6265DAYC-EP-273 25HP

Inline Speed Reducer - Double Reduction, 273:1 Ratio, Foot Mount, Cast Iron Housing Material
Mi Item #10493338
MFR #CHHM25-6265DAYC-EP-273 25HP
Price$83,626.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CHHM25-6265DAYC-EP-273 25HP

Inline Speed Reducer - Double Reduction, 273:1 Ratio, Foot Mount, Cast Iron Housing Material
Mi Item #10493338
MFR #CHHM25-6265DAYC-EP-273 25HP

Mfr description
PA240164 CHHM25-6265DAYC-EP-273 25HP
  • Footed, C-face adapter
  • Quiet, efficient and reliable operation with high torque density and compact size
  • Interchangeable cast iron housings in foot, flanged or face mount configurations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83,626.55/each

Specifications

Dimensions

  • Case Size
    6265
  • Housing Height
    34.41 in
  • Manufacturer Reducer Size
    6265
  • Maximum Output Torque
    219000
  • Ratio
    273:1

Details

  • Housing Material
    Cast Iron
  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA240164
  • Max Input Horsepower
    25 hp
  • Mounting
    Foot Mount
  • Overhung Load Capacity
    62000.00 lb
  • Reducer Type
    Inline
  • Reduction
    Double
  • Series
    Cyclo 6000
  • Standards Met
    AGMA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)