Motion
PA240273 CNVM1-6100YC-EP-B-29 1HP

SUMITOMO DRIVE TECH
PA240273 CNVM1-6100YC-EP-B-29 1HP

29:1 Reduction, 29:1 Ratio, Vertical, 52/100 bearing-grade steel Housing Material
MI ITEM #10493375
MFR #PA240273 CNVM1-6100YC-EP-B-29 1HP
List Price$3,555.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA240273 CNVM1-6100YC-EP-B-29 1HP

29:1 Reduction, 29:1 Ratio, Vertical, 52/100 bearing-grade steel Housing Material
MI ITEM #10493375
MFR #PA240273 CNVM1-6100YC-EP-B-29 1HP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,555.73/each for your price

Overview

Mfr description
PA240273 CNVM1-6100YC-EP-B-29 1HP

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    29:1
  • Actual Ratio
    29:1
  • Reduction
    29:1
  • Mounting
    Vertical
  • Housing Material
    52/100 bearing-grade steel
  • Case Size
    6100
  • Max Input Horsepower
    1 hp
  • Input Style
    Integral Motor
  • Nominal Ratio
    29:1
  • Series
    Cyclo 6000
  • Manufacturer Catalog Number
    04.601.50.013

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text