Overview
Mfr description
PA240548 CNHJ-6115-35(T16, 145TC)
Specifications
- Reducer TypeCycloidal
- Ratio35:1
- Actual Ratio35:1
- Input TypeC-Face
- Reduction35:1
- MountingFoot Mount
- NEMA / IEC Frame Size145TC
- Case Size6115
- Nominal Ratio35:1
- SeriesCyclo 6000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data