Motion
PA240657 CHHMS15-6190YC-EP-43 YB52:6.25"

SUMITOMO DRIVE TECH
PA240657 CHHMS15-6190YC-EP-43 YB52:6.25"

Inline Speed Reducer - Single Reduction, 43:1 Ratio, 3-5 in in/8 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #10493456
MFR #PA240657 CHHMS15-6190YC-EP-43 YB52:6.25"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA240657 CHHMS15-6190YC-EP-43 YB52:6.25"

Inline Speed Reducer - Single Reduction, 43:1 Ratio, 3-5 in in/8 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #10493456
MFR #PA240657 CHHMS15-6190YC-EP-43 YB52:6.25"

Mfr description
PA240657 CHHMS15-6190YC-EP-43 YB52:6.25"
  • Footed, C-face adapter
  • Quiet, efficient and reliable operation with high torque density and compact size
  • Interchangeable cast iron housings in foot, flanged or face mount configurations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Case Size
    6190
  • Housing Height
    21.22 in
  • Manufacturer Reducer Size
    6190
  • Maximum Output Torque
    21700
  • Nominal Ratio
    43:1
  • Output Shaft Diameter
    3-5 in in/8 in
  • Output Size
    6.2500 in
  • Ratio
    43:1

Details

  • Housing Material
    Cast Iron
  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    04.601.50.013
  • Max Input Horsepower
    15 hp
  • Mounting
    Foot Mount
  • Overhung Load Capacity
    9000.00 lb
  • Reducer Type
    Inline
  • Reduction
    Single
  • Series
    Cyclo 6000
  • Standards Met
    AGMA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)