Motion
PA240801 CHHM10-6185DBYA-EP-B-121 10HP

SUMITOMO DRIVE TECH
PA240801 CHHM10-6185DBYA-EP-B-121 10HP

Inline Speed Reducer - Double Reduction, 121:1 Ratio, Solid Output Type, 3-1/8 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #10493501
MFR #PA240801 CHHM10-6185DBYA-EP-B-121 10HP
List Price$21,601.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA240801 CHHM10-6185DBYA-EP-B-121 10HP

Inline Speed Reducer - Double Reduction, 121:1 Ratio, Solid Output Type, 3-1/8 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #10493501
MFR #PA240801 CHHM10-6185DBYA-EP-B-121 10HP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21,601.35/each for your price

Overview

Mfr description
PA240801 CHHM10-6185DBYA-EP-B-121 10HP
  • Footed, C-face adapter
  • Quiet, efficient and reliable operation with high torque density and compact size
  • Interchangeable cast iron housings in foot, flanged or face mount configurations
  • Available free-shaft, quill hollow shaft, C-face, shovel base, and top-mount inputs
  • Internal components manufactured from hardened, vacuum-degassed, bearing grade steel for minimal vibration, low noise, low backlash and extended operational life
  • 24-month warranty backs up the superb Cyclo product reputation
  • Manufacturer: Sumitomo Drive Technologies

Specifications

  • Reducer Type
    Inline
  • Actual Ratio
    121:1
  • Ratio
    121:1
  • Output Shaft Diameter
    3-1/8 in
  • Reduction
    Double
  • Mounting
    Foot Mount
  • Manufacturer Reducer Size
    6185
  • Housing Material
    Cast Iron
  • Case Size
    6185
  • Maximum Output Torque
    39500
  • Max Input Horsepower
    10 hp
  • Input Style
    Integral Motor
  • Overhung Load Capacity
    9000.00 lb
  • Standards Met
    AGMA
  • Series
    Cyclo 6000
  • Nominal Ratio
    121:1
  • Housing Height
    18.39 in
  • Manufacturer Catalog Number
    04.601.50.013
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text