Motion
PA240889 CNVM05-6125DBC-AV-B-195(T16)

SUMITOMO DRIVE TECH
PA240889 CNVM05-6125DBC-AV-B-195(T16)

195:1 Reduction, 195:1 Ratio, 45 mm Output Shaft Diameter, Flange Mount
MI ITEM #10493526
MFR #PA240889 CNVM05-6125DBC-AV-B-195(T16)
List Price$5,864.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA240889 CNVM05-6125DBC-AV-B-195(T16)

195:1 Reduction, 195:1 Ratio, 45 mm Output Shaft Diameter, Flange Mount
MI ITEM #10493526
MFR #PA240889 CNVM05-6125DBC-AV-B-195(T16)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,864.44/each for your price

Overview

Mfr description
PA240889 CNVM05-6125DBC-AV-B-195(T16)

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    195:1
  • Actual Ratio
    195:1
  • Output Shaft Diameter
    45 mm
  • Reduction
    195:1
  • Mounting
    Flange Mount
  • Max Input Horsepower
    0.5 hp;0.37 kW
  • Input Style
    Integral Motor
  • Nominal Ratio
    195:1
  • Series
    Cyclo 6000
  • Output Size
    45 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text