Overview
Mfr description
PA241107 CNHM1H-6110YC-EP-25 EPNA
Specifications
- Reducer TypeCycloidal
- Ratio25:1
- Actual Ratio25:1
- Reduction25:1
- MountingFoot Mount
- Input StyleIntegral Motor
- Nominal Ratio25:1
- SeriesCyclo 6000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data