Motion
PA241406 CNHM2-610HYA-EP-B-29 2HP

SUMITOMO DRIVE TECH
PA241406 CNHM2-610HYA-EP-B-29 2HP

29:1 Reduction, 29:1 Ratio, Foot Mount
MI ITEM #10493627
MFR #PA241406 CNHM2-610HYA-EP-B-29 2HP
List Price$4,042.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA241406 CNHM2-610HYA-EP-B-29 2HP

29:1 Reduction, 29:1 Ratio, Foot Mount
MI ITEM #10493627
MFR #PA241406 CNHM2-610HYA-EP-B-29 2HP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,042.60/each for your price

Overview

Mfr description
PA241406 CNHM2-610HYA-EP-B-29 2HP

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    29:1
  • Reduction
    29:1
  • Mounting
    Foot Mount
  • Max Input Horsepower
    2 hp
  • Input Style
    Integral Motor
  • Nominal Ratio
    29:1
  • Series
    Cyclo 6000
  • Manufacturer Catalog Number
    04.601.50.013

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought