Motion
CNVM5-6125YC-EP-11 5HP

SUMITOMO DRIVE TECH
CNVM5-6125YC-EP-11 5HP

11:1 Reduction, 11:1 Ratio, Vertical, Cast Iron Housing Material
Mi Item #10493642
MFR #CNVM5-6125YC-EP-11 5HP
Price$4,180.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNVM5-6125YC-EP-11 5HP

11:1 Reduction, 11:1 Ratio, Vertical, Cast Iron Housing Material
Mi Item #10493642
MFR #CNVM5-6125YC-EP-11 5HP

Mfr description
PA241491 CNVM5-6125YC-EP-11 5HP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,180.79/each

Specifications

Dimensions

  • Case Size
    6125
  • Ratio
    11:1

Details

  • Housing Material
    Cast Iron
  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA241491
  • Max Input Horsepower
    5 hp;3.7285 kW
  • Mounting
    Vertical
  • Reducer Type
    Cycloidal
  • Reduction
    11:1
  • Series
    Cyclo 6000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)