Motion
PA241511 CNVMS02-6075YB-B-35 YA10

SUMITOMO DRIVE TECH
PA241511 CNVMS02-6075YB-B-35 YA10

35:1 Reduction, 35:1 Ratio, Vertical, 52/100 bearing-grade steel Housing Material
Mi Item #10493649
MFR #PA241511 CNVMS02-6075YB-B-35 YA10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA241511 CNVMS02-6075YB-B-35 YA10

35:1 Reduction, 35:1 Ratio, Vertical, 52/100 bearing-grade steel Housing Material
Mi Item #10493649
MFR #PA241511 CNVMS02-6075YB-B-35 YA10

Mfr description
PA241511 CNVMS02-6075YB-B-35 YA10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Case Size
    6075
  • Maximum Output RPM
    50 rpm
  • Nominal Ratio
    35:1
  • Ratio
    35:1

Details

  • Actual Ratio
    35:1
  • Housing Material
    52/100 bearing-grade steel
  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    04.601.50.013
  • Max Input Horsepower
    0.2 hp;0.15 kW
  • Mounting
    Vertical
  • Reducer Type
    Cycloidal
  • Reduction
    35:1
  • Series
    Cyclo 6000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)