Motion
PA241601 CNHM1-6085YA-EP-17 EPNA

SUMITOMO DRIVE TECH
PA241601 CNHM1-6085YA-EP-17 EPNA

17:1 Reduction, 17:1 Ratio, Foot Mount, Flange Mount, Case Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #10493672
MFR #PA241601 CNHM1-6085YA-EP-17 EPNA
List Price$1,890.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA241601 CNHM1-6085YA-EP-17 EPNA

17:1 Reduction, 17:1 Ratio, Foot Mount, Flange Mount, Case Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #10493672
MFR #PA241601 CNHM1-6085YA-EP-17 EPNA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,890.95/each for your price

Overview

Mfr description
PA241601 CNHM1-6085YA-EP-17 EPNA

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    17:1
  • Reduction
    17:1
  • Mounting
    Case Mount, Flange Mount, Foot Mount
  • Housing Material
    52/100 bearing-grade steel
  • Max Input Horsepower
    175 hp;132 kW
  • Input Style
    Integral Motor
  • Nominal Ratio
    17:1
  • Series
    Cyclo 6000
  • Manufacturer Catalog Number
    04.601.50.013

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text