Motion
CNVJ-6090Y-17 143TC

SUMITOMO DRIVE TECH
CNVJ-6090Y-17 143TC

17:1 Reduction, 17:1 Ratio, Foot Mount, Bearing Grade Steel Housing Material
MI ITEM #10493702
MFR #CNVJ-6090Y-17 143TC
Price$1,890.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNVJ-6090Y-17 143TC

17:1 Reduction, 17:1 Ratio, Foot Mount, Bearing Grade Steel Housing Material
MI ITEM #10493702
MFR #CNVJ-6090Y-17 143TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,890.95/each

Specifications

Dimensions

  • Case Size
    6090
  • Maximum Output Torque
    68200 N-m;603620
  • NEMA / IEC Frame Size
    143TC
  • Ratio
    17:1

Details

  • Housing Material
    Bearing Grade Steel
  • Input Style
    NEMA C-Face
  • Manufacturer Catalog Number
    PA241816
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    17:1
  • Series
    Cyclo 6000
  • Torque Rating (in-lb)
    603620 in-lb

Overview

Mfr description
PA241816 CNVJ-6090Y-17 143TC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought