Motion
PA241934 CNHM2-6125-EP-17(T16, A10)

SUMITOMO DRIVE TECH
PA241934 CNHM2-6125-EP-17(T16, A10)

17:1 Reduction, 17:1 Ratio, Solid Output Type, Foot Mount
MI ITEM #10493723
MFR #PA241934 CNHM2-6125-EP-17(T16, A10)
List Price$3,144.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA241934 CNHM2-6125-EP-17(T16, A10)

17:1 Reduction, 17:1 Ratio, Solid Output Type, Foot Mount
MI ITEM #10493723
MFR #PA241934 CNHM2-6125-EP-17(T16, A10)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,144.23/each for your price

Overview

Mfr description
PA241934 CNHM2-6125-EP-17(T16, A10)

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    17:1
  • Actual Ratio
    17:1
  • Reduction
    17:1
  • Mounting
    Foot Mount
  • Case Size
    6125
  • Max Input Horsepower
    2 hp
  • Input Style
    Integral Motor
  • Nominal Ratio
    17:1
  • Series
    Cyclo 6000
  • Manufacturer Catalog Number
    04.601.50.013
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text