Motion
CNHM03-6075YA-AV-B-29 UL

SUMITOMO DRIVE TECH
CNHM03-6075YA-AV-B-29 UL

29:1 Reduction, 29:1 Ratio, Foot Mount
MI ITEM #10493757
MFR #CNHM03-6075YA-AV-B-29 UL
Price$2,660.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM03-6075YA-AV-B-29 UL

29:1 Reduction, 29:1 Ratio, Foot Mount
MI ITEM #10493757
MFR #CNHM03-6075YA-AV-B-29 UL

Mfr description
PA242125 CNHM03-6075YA-AV-B-29 UL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,660.52/each

Specifications

Dimensions

  • Case Size
    6075
  • Ratio
    29:1

Details

  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA242125
  • Max Input Horsepower
    175 hp
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    29:1
  • Series
    Cyclo 6000
  • Standards Met
    UL Listed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)