Motion
PA242460 CNHM1-610HYB-EP-43 1HP

SUMITOMO DRIVE TECH
PA242460 CNHM1-610HYB-EP-43 1HP

43:1 Reduction, 43:1 Ratio, Solid Output Type, Foot Mount, Bearing Grade Steel Housing Material
MI ITEM #10493835
MFR #PA242460 CNHM1-610HYB-EP-43 1HP
Your Price$1,835.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA242460 CNHM1-610HYB-EP-43 1HP

43:1 Reduction, 43:1 Ratio, Solid Output Type, Foot Mount, Bearing Grade Steel Housing Material
MI ITEM #10493835
MFR #PA242460 CNHM1-610HYB-EP-43 1HP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,835.50/each(List $2,110.83)

Overview

Mfr description
PA242460 CNHM1-610HYB-EP-43 1HP

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    43:1
  • Reduction
    43:1
  • Mounting
    Foot Mount
  • Housing Material
    Bearing Grade Steel
  • Maximum Output RPM
    40.7 rpm
  • Max Input Horsepower
    0.75 kW;1 hp
  • Input Style
    Integral Motor
  • Nominal Ratio
    43:1
  • Series
    Cyclo 6000
  • Manufacturer Catalog Number
    04.601.50.013
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought