Motion
CHH-6245Y-29
Inline Speed Reducer - Single Reduction, 29:1 Ratio, 2-1/2 in Input Size, Cast Iron Housing Material
Mi Item #10493851
MFR #CHH-6245Y-29
Price$61,587.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inline Speed Reducer - Single Reduction, 29:1 Ratio, 2-1/2 in Input Size, Cast Iron Housing Material
Mi Item #10493851
MFR #CHH-6245Y-29

Mfr description
PA242585 CHH-6245Y-29
  • Footed, C-face adapter
  • Quiet, efficient and reliable operation with high torque density and compact size
  • Interchangeable cast iron housings in foot, flanged or face mount configurations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61,587.55/each

Specifications

Dimensions

  • Case Size
    6245
  • Housing Height
    28.70 in
  • Input Size
    2-1/2 in
  • Manufacturer Reducer Size
    6245
  • Maximum Output Torque
    228000
  • Ratio
    29:1

Details

  • Housing Material
    Cast Iron
  • Manufacturer Catalog Number
    PA242585
  • Overhung Load Capacity
    46700.00 lb
  • Reducer Type
    Inline
  • Reduction
    Single
  • Series
    Cyclo 6000
  • Standards Met
    AGMA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)