Motion
PA242742 CNVM1-6105YA-EP-51 1HP

SUMITOMO DRIVE TECH
PA242742 CNVM1-6105YA-EP-51 1HP

51:1 Reduction, 51:1 Ratio, Vertical, Bearing Grade Steel Housing Material
MI ITEM #10493871
MFR #PA242742 CNVM1-6105YA-EP-51 1HP
List Price$2,377.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA242742 CNVM1-6105YA-EP-51 1HP

51:1 Reduction, 51:1 Ratio, Vertical, Bearing Grade Steel Housing Material
MI ITEM #10493871
MFR #PA242742 CNVM1-6105YA-EP-51 1HP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,377.82/each for your price

Overview

Mfr description
PA242742 CNVM1-6105YA-EP-51 1HP

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    51:1
  • Reduction
    51:1
  • Mounting
    Vertical
  • Housing Material
    Bearing Grade Steel
  • Max Input Horsepower
    1 hp;0.75 kW
  • Input Style
    Integral Motor
  • Nominal Ratio
    51:1
  • Series
    Cyclo 6000
  • Manufacturer Catalog Number
    04.601.50.013

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text