Specifications
Dimensions
- Housing Height16.89 in
- Manufacturer Reducer Size6175
- Maximum Output Torque10400
- Output Shaft Diameter2-3/4 in
- Ratio15:1
Details
- Housing MaterialCast Iron
- Overhung Load Capacity3410.00 lb
- Reducer TypeInline
- ReductionSingle
- Standards MetAGMA