Motion
CHHM1-6145DBYC-EP-165 1HP

SUMITOMO DRIVE TECH
CHHM1-6145DBYC-EP-165 1HP

Inline Speed Reducer - Double Reduction, 165:1 Ratio, Solid Output Type, 1-7/8 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #10493900
MFR #CHHM1-6145DBYC-EP-165 1HP
Price$6,382.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CHHM1-6145DBYC-EP-165 1HP

Inline Speed Reducer - Double Reduction, 165:1 Ratio, Solid Output Type, 1-7/8 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #10493900
MFR #CHHM1-6145DBYC-EP-165 1HP

Mfr description
PA243031 CHHM1-6145DBYC-EP-165 1HP
  • Footed, C-face adapter
  • Quiet, efficient and reliable operation with high torque density and compact size
  • Interchangeable cast iron housings in foot, flanged or face mount configurations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,382.72/each

Specifications

Dimensions

  • Case Size
    6145
  • Housing Height
    11.81 in
  • Manufacturer Reducer Size
    6145
  • Maximum Output Torque
    5380
  • Output Shaft Diameter
    1-7/8 in
  • Ratio
    165:1

Details

  • Housing Material
    Cast Iron
  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA243031
  • Max Input Horsepower
    1 hp
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    3590.00 lb
  • Reducer Type
    Inline
  • Reduction
    Double
  • Series
    Cyclo 6000
  • Standards Met
    AGMA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)