Motion
CHH-6235DAY-354

SUMITOMO DRIVE TECH
CHH-6235DAY-354

Inline Speed Reducer - Double Reduction, 354:1 Ratio, 2-1/4 in Input Size, Foot Mount, Flange Mount, Case Mount, Cast Iron Housing Material
Mi Item #10493975
MFR #CHH-6235DAY-354
Price$54,089.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CHH-6235DAY-354

Inline Speed Reducer - Double Reduction, 354:1 Ratio, 2-1/4 in Input Size, Foot Mount, Flange Mount, Case Mount, Cast Iron Housing Material
Mi Item #10493975
MFR #CHH-6235DAY-354

Mfr description
PA243515 CHH-6235DAY-354
  • Footed, C-face adapter
  • Quiet, efficient and reliable operation with high torque density and compact size
  • Interchangeable cast iron housings in foot, flanged or face mount configurations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54,089.74/each

Specifications

Dimensions

  • Housing Height
    26.26 in
  • Input Size
    2-1/4 in
  • Manufacturer Reducer Size
    6235
  • Maximum Output Torque
    68200 N-m;603620
  • Ratio
    354:1

Details

  • Housing Material
    Cast Iron
  • Manufacturer Catalog Number
    PA243515
  • Max Input Horsepower
    200 hp
  • Mounting
    Case Mount, Flange Mount, Foot Mount
  • Reducer Type
    Inline
  • Reduction
    Double
  • Series
    Cyclo 6000
  • Standards Met
    AGMA
  • Torque Rating (in-lb)
    603620 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)