Motion
PA244177 PHHM5-6130YC-EP-5

SUMITOMO DRIVE TECH
PA244177 PHHM5-6130YC-EP-5

05:1 Reduction, 5:1 Ratio, Foot Mount
MI ITEM #10494064
MFR #PA244177 PHHM5-6130YC-EP-5
List Price$4,064.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA244177 PHHM5-6130YC-EP-5

05:1 Reduction, 5:1 Ratio, Foot Mount
MI ITEM #10494064
MFR #PA244177 PHHM5-6130YC-EP-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,064.59/each for your price

Overview

Mfr description
PA244177 PHHM5-6130YC-EP-5

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    5:1
  • Reduction
    05:1
  • Mounting
    Foot Mount
  • Case Size
    6130
  • Maximum Output RPM
    350 rpm
  • Max Input Horsepower
    5 hp
  • Input Style
    Integral Motor
  • Nominal Ratio
    5:1
  • Series
    Cyclo 6000
  • Manufacturer Catalog Number
    04.601.50.013

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text