Specifications
Dimensions
- Housing Height18.39 in
- Input Size1-1/2 in
- Manufacturer Reducer Size6185
- Maximum Output Torque36301.109392521925
- NEMA / IEC Frame Size254TC
- Output Shaft Diameter3-1/8 in
- Ratio35:1
Details
- Housing MaterialCast Iron
- Max Input Horsepower30.300 hp @ 1750 rpm
- Overhung Load Capacity5845.63 lb
- Reducer TypeInline
- ReductionSingle
- Standards MetAGMA
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)