Motion
CNHM2-6125Y-EP-71 2HP 230/460V

SUMITOMO DRIVE TECH
CNHM2-6125Y-EP-71 2HP 230/460V

121:1 Reduction, 121:1 Ratio, Foot Mount
MI ITEM #10494094
MFR #CNHM2-6125Y-EP-71 2HP 230/460V
Price$3,590.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM2-6125Y-EP-71 2HP 230/460V

121:1 Reduction, 121:1 Ratio, Foot Mount
MI ITEM #10494094
MFR #CNHM2-6125Y-EP-71 2HP 230/460V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,590.27/each

Specifications

Dimensions

  • Case Size
    6125
  • Ratio
    121:1

Details

  • Input Style
    Integral Motor
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    PA244410
  • Max Input Horsepower
    2 hp;1.5 kW
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    121:1
  • Series
    Cyclo 6000

Overview

Mfr description
PA244410 CNHM2-6125Y-EP-71 2HP 230/460V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought