Motion
CNHX-6120Y-17 184TC

SUMITOMO DRIVE TECH
CNHX-6120Y-17 184TC

17:1 Reduction, 17:1 Ratio, C-Face Input Type, Foot Mount
MI ITEM #10494102
MFR #CNHX-6120Y-17 184TC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHX-6120Y-17 184TC

17:1 Reduction, 17:1 Ratio, C-Face Input Type, Foot Mount
MI ITEM #10494102
MFR #CNHX-6120Y-17 184TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Case Size
    6120Y
  • NEMA / IEC Frame Size
    184TC
  • Ratio
    17:1

Details

  • Input Type
    C-Face
  • Manufacturer Catalog Number
    PA244440
  • Mounting
    Foot Mount
  • Output Bore Type
    Keyed Hollow Bore
  • Reducer Type
    Cycloidal
  • Reduction
    17:1
  • Series
    Cyclo 6000

Overview

Mfr description
PA244440 CNHX-6120Y-17 184TC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought