Specifications
Dimensions
- Ratio104:1
Details
- Input StyleIntegral Motor
- Manufacturer Catalog NumberPA244544
- Max Input Horsepower175 hp
- MountingAny Mounting Direction
- Reducer TypeCycloidal
- SeriesCyclo 6000
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)