1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SUMITOMO DRIVE TECH
U60-22315EQ
Spherical Roller Bearing - 75 mm ID, 160 mm OD, 55 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
10494277
MFR #
U60-22315EQ
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
SUMITOMO DRIVE TECH U60-22315EQ
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SUMITOMO DRIVE TECH
U60-22315EQ
Spherical Roller Bearing - 75 mm ID, 160 mm OD, 55 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
10494277
MFR #
U60-22315EQ
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
U60-22315EQ BEARING, SPHER RLR,
Specifications
Bore Type
Tapered 1:12
Bore Diameter
75 mm
Outside Diameter
160 mm
Overall Width
55 mm
Closure Type
Open
Series
0
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data