1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SUMITOMO DRIVE TECH
X60-22320EQ
Spherical Roller Bearing - 100 mm ID, 215 mm OD, 73 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
10494357
MFR #
X60-22320EQ
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
SUMITOMO DRIVE TECH X60-22320EQ
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SUMITOMO DRIVE TECH
X60-22320EQ
Spherical Roller Bearing - 100 mm ID, 215 mm OD, 73 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
10494357
MFR #
X60-22320EQ
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
X60-22320EQ BEARING, SPHER RLR,
Specifications
Bore Type
Tapered 1:12
Bore Diameter
100 mm
Outside Diameter
215 mm
Overall Width
73 mm
Closure Type
Open
Series
0
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data