Motion
2ISCC-075-050KW
Clamp-on Rigid Coupling - 2ISCC Series, Steel, Bore - Side 1: 0.7500 in, Bore - Side 2: 0.5000 in
Mi Item #10496204
MFR #2ISCC-075-050KW
Price$175.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - 2ISCC Series, Steel, Bore - Side 1: 0.7500 in, Bore - Side 2: 0.5000 in
Mi Item #10496204
MFR #2ISCC-075-050KW

Mfr description
2ISCC-075-050KW 3/4" X 1/2" ID 2PC KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$175.99/each

Specifications

Dimensions

  • Bore - Side 1
    0.7500 in
  • Bore - Side 2
    0.5000 in
  • Coupling Length
    2.2500 in
  • Outside Diameter
    1.5000 in
  • Weight
    0.820708 lbs

Details

  • Coupling Material
    Steel
  • Manufacturer Upc Number
    044861042991
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    Steel
  • Series
    2ISCC
  • UPC_NO
    044861042991
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)