Motion
2ISCC-087-062
Clamp-On Rigid Coupling - Steel, Bore - Side 1: 0.8750 in, Bore - Side 2: 0.6250 in
MI ITEM #10496205
MFR #2ISCC-087-062
Your Price$173.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-On Rigid Coupling - Steel, Bore - Side 1: 0.8750 in, Bore - Side 2: 0.6250 in
MI ITEM #10496205
MFR #2ISCC-087-062

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$173.94/each(List $240.04)

Overview

Mfr description
2ISCC-087-062 7/8" X 5/8" ID 2PC CLAMP

Specifications

  • Bore - Side 1
    0.8750 in
  • Bore - Side 2
    0.6250 in
  • Coupling Material
    Steel
  • Outside Diameter
    1.6250 in
  • Coupling Length
    2.5000 in
  • Weight
    0.9625 lbs
  • Manufacturer Upc Number
    044861042854
  • UPC_NO
    044861042854
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text