Motion
2ISCC-112-100
Clamp-On Rigid Coupling - Steel, Bore - Side 1: 1.1250 in, Bore - Side 2: 1.0000 in
MI ITEM #10496207
MFR #2ISCC-112-100
List Price$282.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-On Rigid Coupling - Steel, Bore - Side 1: 1.1250 in, Bore - Side 2: 1.0000 in
MI ITEM #10496207
MFR #2ISCC-112-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$282.25/each for your price

Overview

Mfr description
2ISCC-112-100 1 1/8" X 1" ID 2PC CLAMP

Specifications

  • Bore - Side 1
    1.1250 in
  • Bore - Side 2
    1.0000 in
  • Coupling Material
    Steel
  • Outside Diameter
    1.8750 in
  • Coupling Length
    3.1250 in
  • Weight
    2.0625 lbs
  • Manufacturer Upc Number
    044861042908
  • UPC_NO
    044861042908
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text