Motion
2ISCC-150-100
Clamp-on Rigid Coupling - 2ISCC Series, Steel, Bore - Side 1: 1.5000 in, Bore - Side 2: 1.0000 in
Mi Item #10496210
MFR #2ISCC-150-100
Price$400.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - 2ISCC Series, Steel, Bore - Side 1: 1.5000 in, Bore - Side 2: 1.0000 in
Mi Item #10496210
MFR #2ISCC-150-100

Mfr description
2ISCC-150-100 1 1/2" X 1" ID 2PC CLAMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$400.60/each

Specifications

Dimensions

  • Bore - Side 1
    1.5000 in
  • Bore - Side 2
    1.0000 in
  • Bore Diameter
    1.5000 in
  • Coupling Length
    3.8750 in
  • Outside Diameter
    0.7500 in
  • Overall Length
    0.9000 in
  • Weight
    4.249 lbs

Details

  • Coupling Material
    Steel
  • Coupling Type
    Two-Piece Clamp
  • Manufacturer Upc Number
    044861042953
  • Maximum Transmitted Torque
    1.9207 N-m
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    Steel
  • Screw Type / Material
    Hex Socket Cap Screw
  • Series
    2ISCC
  • UPC_NO
    044861042953
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)