Motion
2ISCC-193-193
Clamp-on Rigid Coupling - 2ISCC Series, Steel, Bore - Side 1: 1.9375 in, Bore - Side 2: 1.9375 in
Mi Item #10496212
MFR #2ISCC-193-193
Price$289.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - 2ISCC Series, Steel, Bore - Side 1: 1.9375 in, Bore - Side 2: 1.9375 in
Mi Item #10496212
MFR #2ISCC-193-193

Mfr description
2ISCC-193-193 1-15/16" X 1-15/16" 2PC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$289.11/each

Specifications

Dimensions

  • Bore - Side 1
    1.9375 in
  • Bore - Side 2
    1.9375 in
  • Bore Diameter
    1.9375 in
  • Coupling Length
    4.8750 in
  • Outside Diameter
    3.3750 in
  • Overall Length
    4.8750 in
  • Weight
    6.605264 lbs

Details

  • Coupling Material
    Steel
  • Manufacturer Upc Number
    044861066355
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    Steel
  • Screw Type / Material
    Hex Socket Cap Screw
  • Series
    2ISCC
  • UPC_NO
    044861066355
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)