Motion
2ISCC-193-193-S
Clamp-on Rigid Coupling - 2ISCC Series, Stainless Steel, Bore - Side 1: 1.9375 in, Bore - Side 2: 1.9375 in
Mi Item #10496214
MFR #2ISCC-193-193-S
Price$850.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - 2ISCC Series, Stainless Steel, Bore - Side 1: 1.9375 in, Bore - Side 2: 1.9375 in
Mi Item #10496214
MFR #2ISCC-193-193-S

Mfr description
2ISCC-193-193-S 1-15/16" X 1-15/16" 2PC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$850.64/each

Specifications

Dimensions

  • Bore - Side 1
    1.9375 in
  • Bore - Side 2
    1.9375 in
  • Bore Diameter
    1.9375 in
  • Coupling Length
    4.8750 in
  • Outside Diameter
    3.3750 in
  • Overall Length
    4.8750 in
  • Weight
    6.567744 lbs

Details

  • Coupling Material
    Stainless Steel
  • Coupling Type
    Two-Piece Clamp
  • Manufacturer Upc Number
    044861066379
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    Stainless Steel
  • Screw Type / Material
    Hex Socket Cap Screw
  • Series
    2ISCC
  • UPC_NO
    044861066379
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)